9x11 in. Textured Graphite Gray Porcelain Hexagon Wall and Floor Tile 8.07 sq ft/case, 16PK

  • Mfr # HEX88BORLAVA

  • Zoro # G115830193


product price:  $80.69
/pk 16, $5.04/ea
Free Shipping & Returns

Key Features

Width
9.05 in
Thickness
0.31 in
Length
10.63 in
Shape
Hexagon
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HEX88BORLAVA
Zoro #
G115830193
UPC #
840175593484
Country of Origin
Spain

Dimensions

Width
9.05 in
Thickness
0.31 in
Length
10.63 in

Details

Shape
Hexagon
Color
Graphite Gray
Material
Porcelain
Finish
Textured

Description

A stunning blend of graphite gray with a rugged, brushed texture, this hexagonal tile is all about edgy sophistication. Its subtle linear pattern catches the eye, adding dimension and movement to your surfaces. Perfect for those who love a raw, industrial-inspired aesthetic with a modern twist, the hexagonal shape elevates it to design-forward status.From chic shower walls to durable high-traffic floors, this tile is versatile enough for any setting. Think stylish outdoor patios, contemporary living room accents, or even poolside areas that need a slip-resistant, waterproof solution. The matte-textured surface and slight V2 variation ensure a natural, dynamic look thats never boring, while the 16 distinct faces create visual variety.This tile isnt just about looks-its built to last. With stain-proof, frost-resistant, and thermal shock-resistant features, its ready for everything from busy commercial spaces to serene steam rooms. The pressed edges make installation seamless, turning your vision into a clean, polished reality. Bold, durable, and effortlessly cool-whats not to love?


  • Tile Dimension: 9.05 x 10.63 in., thickness: 7.95 mm, sq ft per sheet: 0.5, sheets per box: 16, sq ft per box: 8.07
  • Porcelain material with Textured finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance with 16 porcelain faces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products