
Shop APOLLO TILE
See all product information
Altin 12 in. x 12 in. Glossy Gold Glass Mosaic Wall and Floor Tile 18.69 sq. ft./case, 20PK
Mfr # APLFG028815YA
Zoro # G111637932
product price:Â $941.99
/pk 20, $47.10/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06mm
Size
12 in x 12 in
Color
Gold
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLFG028815YA
Zoro #
G111637932
UPC #
840175584628
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06mm
Size
12 in x 12 in
Details
Color
Gold
Tile Use
Bathroom Walls, Bathroom Floors, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
Material
Glass
Shape
Uniform Square
Finish
Glossy
Coverage Area
18.69
Description
Few things give the impression of glam quite like a gold glass tile. Looking to get the chic Hollywood Regency feel in your home? Think of this gold square tile as your next backsplash for the kitchen or bathroom with the added bonus of functionality thanks to its nonporous finish. Paired with glitzy fixtures and accessories, you've got a style that looks rich and glamorous. Indulge yourself with a regal bathroom decor using this gold tile as your wall tie. A gold backsplash design will perfectly modernize your vanity or tub surround, and create a luxury setup to make you feel like the real queen you are. Looking for smaller touches of gold? Instead of covering the entire wall area, this mosaic tile can be used as an accent tile, border or niche detail that can easily change a room's ambiance.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.