Shop APOLLO TILE
See all product information
Create Account
Armonia 2x16 in. Pure White Matte Porcelain Elongated Subway Tile (10.76 sq ft/case) 50PK
- Mfr # APLETR88WHT216A
- Zoro # G722811202
product price:Â
$
142.99
/pk of 50, $2.86/ea
Free Shipping & Returns
Key Features
Length
16 in
Width
2 in
Size
2 in x 16 in
Material
Marble
Style
Elongated Subway
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLETR88WHT216A
- Zoro #
- G722811202
- UPC #
- 199793000868
- Country of Origin
- Spain
- Material
- Marble
- Color
- White
- Style
- Elongated Subway
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Shape
- Brick
- Finish
- Matte
- Coverage Area
- 10.76 Sq. ft/ Carton
Dimensions
- Length
- 16 in
- Width
- 2 in
- Size
- 2 in x 16 in
Description
Armonia 2x16 in. Pure White Matte Porcelain Elongated Subway Wall and Floor Tile (10.76 sq ft/case, 50-Pack). Bright, clean, and endlessly versatile, the Pure White porcelain tile brings a timeless foundation to any space. Its soft matte surface delivers a smooth, understated look that works just as beautifully in modern minimal interiors as it does in classic settings. The elongated 2x16 plank format offers sleek lines that can be stacked vertically, arranged in a running bond, or styled in creative layouts to suit your design vision. Applications include indoor walls, shower surrounds, steam rooms, floors (light to high traffic), patios, pools, and commercial walls, as well as heat-prone areas up to 150 deg F. It also works well in light commercial flooring. This tile is versatile across most residential and commercial settings. Style it with brushed nickel fixtures and pale wood cabinetry for a spa-like bathroom, or pair with bold accents for striking contrast in kitchens and feature walls. Pure White provides the perfect canvas to let your design shine.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.