Shop APOLLO TILE
See all product information
Create Account
Armonia 2x16 in. Pale Oak Matte Porcelain Elongated Subway Tile (10.76 sq ft/case) 50PK
- Mfr # APLETR88STN216A
- Zoro # G722811165
product price:
$
142.99
/pk of 50, $2.86/ea
Free Shipping & Returns
Key Features
Length
16 in
Width
2 in
Size
2 in x 16 in
Material
Marble
Style
Elongated Subway
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APLETR88STN216A
- Zoro #
- G722811165
- UPC #
- 199793000844
- Country of Origin
- Spain
- Material
- Marble
- Color
- Oak
- Style
- Elongated Subway
- Tile Use
- Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
- Shape
- Brick
- Finish
- Matte
- Coverage Area
- 10.76 Sq. ft/ Carton
Dimensions
- Length
- 16 in
- Width
- 2 in
- Size
- 2 in x 16 in
Description
Armonia 2x16 in. Pale Oak Matte Porcelain Elongated Subway Wall and Floor Tile (10.76 sq ft/case, 50-Pack). Soft and timeless, the Pale Oak porcelain tile brings the warmth of natural wood tones into a sleek, modern format. Its gentle beige-grey surface captures the quiet elegance of sun-washed oak planks, making it an easy choice for spaces that need both calm and character. The slim 2x16 size lends itself to creative layouts, think stacked vertically for a contemporary spa look, or laid in a herringbone pattern for a subtle nod to tradition. Built from durable porcelain with a matte finish, this tile isn’t just about looks. It’s resistant to stains, frost, and thermal shock, with a slip rating suited for wet environments. That means it’s just as comfortable in a shower as it is on a patio or poolside. Applications include indoor walls, shower surrounds, steam rooms, floors (light to high traffic), patios, pools, and commercial walls, as well as heat-prone areas up to 150 deg F. This tile adapts across almost any residential or commercial setting. Pair Pale Oak with brushed brass fixtures for warmth, or balance it with crisp white cabinetry and black hardware for a clean, modern edge.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.