Aureole 8.66 in. x 9.84 in. Matte Black and White Porcelain Hexagon Wall and Floor Tile (8.07 sq ft/case) - 18 Sheets

  • Mfr # APLENC88NITA

  • Zoro # G114562071


product price:  $96.39
/pk 18, $5.36/ea

Key Features

Length
9.84 in
Width
8.66 in
Thickness
7.94 in
Size
8.66 x 9.84
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLENC88NITA
Zoro #
G114562071
UPC #
840175591626
Country of Origin
Spain

Dimensions

Length
9.84 in
Width
8.66 in
Thickness
7.94 in
Size
8.66 x 9.84
Height
7.94

Details

Material
Porcelain
Color
Black and White
Style
Wall and Floor Tile; Small Format; Unglazed
Tile Use
Backsplash; Bathroom; Shower; Kitchen; Fireplace Surround; Countertop; Outdoor; Entryway; Patio; Floor; Wall; Residential/Commercial
Shape
Hexagon
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
8.07

Description

Add vivacity to your walls and floors with our porcelain black hexagon tiles. Their matte texture with gorgeous white veins that run through pitch pitch-black hue is accentuated by contrasting bright white rims along each tile. Ideal for residential and commercial spaces like floors, backsplashes, accent walls, patios, entryways, etc. they are also suitable for high-traffic areas. Having frost resistance, these hexagon tiles withstand weather changes and maintain their sleek appearance. These marble-looking tiles are a popular choice for domestic and commercial applications. Its unique hexagonal shape allows you to place them closer together, creating a smooth transition and giving a luxurious and high-level appearance in any environment. Transform your warm, cozy café floor or upgrade the luxury of your modern office with these wonderful tiles.


  • • Tile Dimension: 8.66 x 9.84 in., thickness: 7.94 mm, sq ft per sheet: 0.45, sheets per box: 18, sq ft per box: 8.07
  • • Porcelain material with Matte finish
  • • Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
  • • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • • Features V2 subtle variation with 24 distinct porcelain faces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products