
Beige Brown 11.5 in x 11.5 in Shell Polished Floor and Wall Mosaic Tile 18.37 sqft/case, 20PK
Mfr # APLJWS8810A
Zoro # G111320360
product price:Â $1,331.99
/pk 20, $66.60/ea
Free Shipping & Returns
Key Features
Length
11.5 in
Width
11.5 in
Thickness
0.16 in
Material
Shell, Mother of Pearl
Shape
Penny Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLJWS8810A
Zoro #
G111320360
UPC #
840175527694
Country of Origin
China
Dimensions
Length
11.5 in
Width
11.5 in
Thickness
0.16 in
Details
Material
Shell, Mother of Pearl
Shape
Penny Round
Color
Beige and Brown
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor
Coverage Area
18.37 sq. ft
Description
These opalescent mother-of-pearl mosaics lend a glamorous aesthetic to the classic penny round shape. The geometric pattern creates a playful appeal for instant impact and dimension on the walls. Its earthy palette adds a natural touch to the iridescent appeal of pearl and results in a truly organic feel. When light hits its reflective surface at the right angle, shell tile reveals all the colors of a rainbow that is guaranteed to grab attention. Conjure up fond memories of the beach with a mother-of-pearl shower design and give your walls a naturally shining beauty that is resistant to water and stains. The beauty of this shell tile is that you can keep a neutral scheme while bringing a radiant addition to dark or compact spaces. This eco-friendly pearl mosaic is a durable material for a kitchen backsplash, accent wall or fireplace decor as well as low traffic floors in residential design. Charming shell pieces are mesh-mounted on a sheet to make the installation process simple and quick. Use it as an accent tile, niche or mirror border - even small quantities of pearl will catch the light to create a sense of luxury in your home.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.