
Blue 10.8 in x 11.5 in Glass Glossy, Matte Floor and Wall Mosaic Tile 8.63 sqft/case, 10PK
Mfr # APLAHX8804A
Zoro # G111320001
product price:Â $324.99
/pk 10, $32.50/ea
Free Shipping & Returns
Key Features
Length
11.5 in
Width
10.8 in
Thickness
0.25 in
Tile Use
bathroom walls, light traffic floors, kitchen backsplash, shower walls and more
Material
Glass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLAHX8804A
Zoro #
G111320001
UPC #
840175522972
Country of Origin
China
Dimensions
Length
11.5 in
Width
10.8 in
Thickness
0.25 in
Details
Color
Blue
Tile Use
bathroom walls, light traffic floors, kitchen backsplash, shower walls and more
Material
Glass
Shape
Hexagon
Finish
Glossy, Matte
Coverage Area
8.63 sq. ft
Description
If youre looking to keep your space shiny with a stand-out pattern, this glass hexagon tile has got you covered! Bold enough to stand out with its pattern, this mosaic tile maximizes the way light reflects within the room. The polished surface gives any of your wall or floor designs a distinct clean look while creating impressiveness. Whether youre going after a retro, modern or glamorous interior design theme, this hexagon mosaic tile provides the perfect solution. Its a stylish choice for the kitchen where you want a pleasing backsplash decor with lots of shimmer. The classic hexagon pattern gives the perfect illusion on the floors without ever overwhelming the space. Draw the eyes to your room with a dazzling accent wall for a living space with magazine-worthy impact! Give an upscale feel to your fireplace decor with this glass tile that will fill the room with a dazzling light effect.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.