
Bois 23.77inx47.25in Matte Gray Porcelain Rectangular Wall and Floor Tile 15.49 sqft/case, 2PK
Mfr # ZENCHVGRE2448
Zoro # G811637478
product price: $213.99
/pk 2, $107.00/eaSold in multiples of 4 for $855.96
Item requires special delivery charges. A $27.50 per item surcharge will be applied.
Key Features
Length
47.25 in
Width
23.7 in
Thickness
0.42 in
Size
23.7 in x 47.25 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZENCHVGRE2448
Zoro #
G811637478
UPC #
840175541706
Country of Origin
China
Dimensions
Length
47.25 in
Width
23.7 in
Thickness
0.42 in
Size
23.7 in x 47.25 in
Details
Material
Porcelain
Color
Gray
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangular
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
15.49
Description
Cornered about hardwood floors requiring a lot of maintenance? No worries. Our porcelain tile brings the warm, natural beauty of hardwood with a durable porcelain finish you will enjoy in your home. With the realistic grains of hardwood in a chevron pattern, this tile successfully mimics rich color variations for extra authenticity. If you're on the lookout for a material that will reflect natural beauty with maximum performance, then our chevron porcelain tile is a brilliant choice for you. From wood accent walls to flooring projects in your commercial and residential areas, the possibilities are literally endless with this gray porcelain tile. Whether used to cover shower walls, kitchen backsplashes, or floors in your home or office space, these wood-look tiles are sure to make a statement that will impress. With an unmatched chevron layout, it's easy to see why it's becoming a go-to flooring option for unique design projects..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.