Bois 24x24 Almond Wood Porcelain Large Format Arch Wall and Floor Tile (11.63 sq ft/case), 3PK

  • Mfr # ZENLEAALM2424

  • Zoro # G321722268


product price:  $168.99
/pk 3, $56.33/ea
Sold in multiples of 5 for $844.95
Free Shipping & Returns

Key Features

Length
23.7 in
Width
23.7 in
Thickness
7.87 mm
Material
Porcelain
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZENLEAALM2424
Zoro #
G321722268
UPC #
198219534635
Country of Origin
Italy

Dimensions

Length
23.7 in
Width
23.7 in
Thickness
7.87 mm

Details

Material
Porcelain
Color
Beige
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Shape
Arch
Finish
Matte
Coverage Area
11.63 sq. ft

Description

Bring warmth and artistry to your space with this 24x24 matte porcelain tile featuring a light wood-look surface and subtle curved inlay design. The soft almond tone and realistic grain pattern give it a calm, organic feel, while the arched detail adds a modern twist that sets it apart from standard planks. Perfect for floors or feature walls, this square format works beautifully in entryways, powder rooms, kitchens, or minimalist living areas. Use it alone for quiet texture or repeat the design for a flowing, leaf-like pattern across larger surfaces. Durable, low-maintenance, and endlessly creative - this tile merges natural beauty with architectural elegance.


  • Tile Dimension: 24x24 in, thickness: 7.87 mm, sq ft per sheet: 3.88, sq ft per box: 11.63, sheets per box: 3
  • Porcelain material with Matte finish
  • Usage: Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Frost resistant having 4 procelain faces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.