
Bois 29.53in x 29.53in Matte Brown Porcelain Large Format Wall and Floor Tile 12.16 sqft/case, 2PK
Mfr # ZEN88CONC3030
Zoro # G511637402
product price:Â $138.99
/pk 2, $69.50/ea
Sold in multiples of 4 for $555.96
Item requires special delivery charges. A $37.50 per item surcharge will be applied.
Key Features
Length
29.53 in
Width
29.53 in
Thickness
11.18mm
Size
29.53 in x 29.53 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZEN88CONC3030
Zoro #
G511637402
UPC #
840175584888
Country of Origin
Spain
Dimensions
Length
29.53 in
Width
29.53 in
Thickness
11.18mm
Size
29.53 in x 29.53 in
Details
Material
Porcelain
Color
Brown
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Shower floor, Kitchen backsplash, Steam room, Patio, Garage and more
Shape
Slate
Finish
Matte
Application
Indoor
Coverage Area
12.16
Description
Discover the classic and stylish look of brown square slate porcelain tile. This luxury wall and floor tile feels right at home in any residential or commercial space, and is perfect for adding a touch of elegance to your bathroom, shower, kitchen backsplash, steam room, garage - or anywhere else you choose. Our square slate porcelain tile is designed with a sleek and stylish pattern and features durable yet reliable quality over time - once it's installed, you can enjoy years of luxurious beauty in your project of choice. Whether you aim to upgrade a hotel bathroom or revamp a restaurant kitchen - this eye-catching addition to any living space is sure to please.
- Dimension: Tile: 29.53x29.53", Thickness: 11.18 mm, Sq ft per sheet: 6.06, Sheets per box: 2, Sq ft per box: 12.16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.