Cadence 3x16 Soft Beige Porcelain Zellige Square Wall and Floor Tile (14.21 sq ft/case), 44PK

  • Mfr # APLBTN88SOIBRK

  • Zoro # G221722238


product price:  $162.99
/pk 44, $3.70/ea
Free Shipping & Returns

Key Features

Thickness
7.87 mm
Coverage Area
14.21 sq. ft
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Subway
Width
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLBTN88SOIBRK
Zoro #
G221722238
UPC #
198219534000
Country of Origin
Italy

Dimensions

Thickness
7.87 mm
Width
2.95 in
Length
15.75 in

Details

Coverage Area
14.21 sq. ft
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Subway
Finish
Matte
Material
Porcelain
Color
Beige

Description

Warm minimalism with a handcrafted touch. These 3x16 brick-format porcelain tiles feature a soothing soft beige tone and matte finish that gently mutes light reflections - perfect for interiors seeking cozy sophistication. With 20 subtly varied faces and slight V2 variation, each installation feels curated and organic. Pressed edges ensure sharp alignment in subway, stacked, or herringbone layouts, giving walls instant character. Rated for full use - including showers, indoor walls, high-traffic floors, steam rooms, swimming pools, and outdoor accents - this tile blends style and performance seamlessly. Easy to clean and built to endure, it’s ideal for kitchen backsplashes, bathroom feature walls, or entry floors - adding neutral texture with designer-quiet elegance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products