Celestial 12inx12in Glossy Deepindigo Blue Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK

  • Mfr # APLST88BL519A

  • Zoro # G211637375


product price:  $621.99
/pk 20, $31.10/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLST88BL519A
Zoro #
G211637375
UPC #
840175583621
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in

Details

Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20

Description

Purple has long been the shade of royalty and is perhaps the most exotic of colors. With its shimmering purple surface and iridescent glass finish, this mosaic tile promotes a sense of wisdom, quality and spirituality in your home. Purple tile can be both dramatic and soothing, and goes well in any room where you'd like to make a statement, from the bathroom to the laundry room, kitchen or living room. With its vibrant hue that's considered to be attractive even in smaller doses, this mosaic tile can make a great statement wall, or even act as an accent color to your space when used as a border or decorative niche. Design a bathroom statement wall that screams majestic drama with a purple glass tile design. Pair it with metallic fixtures in the shower to let your glass tiles shine like wall jewelry. If all you need is a powerful pop of color to your neutral design setting, this purple glass tile will give your areas an ultra-royal touch in a snap. Approved for indoor and outdoor use, our glass tiles are resistant to stains, moisture and chemicals, making a great exterior tile for decks, swimming pools and other water features too..


  • •Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products