
Cirkel 11.46 in. x 12.4 in. Glossy White Porcelain Mosaic Wall and Floor Tile 9.87 sqft/case, 10PK
Mfr # ORB8801WTGA
Zoro # G011637360
product price:Â $109.99
/pk 10, $11.00/ea
Free Shipping & Returns
Key Features
Length
12.4 in
Width
0.75 in
Thickness
0.25 in
Size
11.46 in x 12.4 in
Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ORB8801WTGA
Zoro #
G011637360
UPC #
840175541102
Country of Origin
China
Dimensions
Length
12.4 in
Width
0.75 in
Thickness
0.25 in
Size
11.46 in x 12.4 in
Details
Material
Porcelain
Color
Cotton White
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Penny Round
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
9.87
Description
This white mosaic tile is not your ordinary penny round tile. With its retro-inspired pattern with an innovative porcelain surface, it has a new meets old' look. The authentic finish embraces an innovative and organic feel that instantly catches the eye. Once a classic, always a classic. This penny tile can perfectly suit from classic kitchens to modern bathrooms and contemporary shower designs. The white palette makes it a great choice for brightening the room as a white backsplash in a tiny kitchen or small walk-in shower. These white penny tiles have a non-slip surface that makes them great for wet areas too. If you're looking for a bright, airy and timeless appeal in your home, these penny round tiles will do the work for you. Styling these coin-shaped tiles can never go wrong in the industrial, modern, contemporary, and even glam interior design. Whether it's a statement wall, vanity backsplash or small decorative niche, these penny tiles have a charming appeal that makes them a perfect choice for any space new or old..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.