Cirkel 11.46 in. x 12.4 in. Matte Blue Porcelain Mosaic Wall and Floor Tile 9.87 sqft/case, 10PK

  • Mfr # ORB8805NVMA

  • Zoro # G411637854


original price:  $170.99 , new price: $161.99 , 5 percent off
new price:  $161.99
/pk 10, $16.20/ea
Free Shipping & Returns

Key Features

Length
12.4 in
Width
0.75 in
Thickness
0.25 in
Size
11.46 in x 12.4 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ORB8805NVMA
Zoro #
G411637854
UPC #
840175541140
Country of Origin
China

Dimensions

Length
12.4 in
Width
0.75 in
Thickness
0.25 in
Size
11.46 in x 12.4 in

Details

Material
Porcelain
Color
Denim Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Penny Round
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
9.87

Description

If adding a little retro magic to your home is on your list of to-do's, then innovative penny tile is your ticket. The blue and silver color palette offers you a unique, glam look for the retro-inspired pennies. If you're planning to design a modern bathroom renovation or moody coastal kitchen in your home, these round tiles can make your dreams come true. Adding a navy blue and silver combination is a stylish way to add depth to your walls. This round mosaic tile pairs beautifully with the stainless steel or chrome fixtures for a truly luxurious vibe in your home. Nonporous porcelain surface resistant to stains, discoloration, fading - perfect for areas where spills and splashes occur. This upgraded version of penny round tiles can easily add a sense of focus and drama to your home as a kitchen backsplash, bar surround, decorative niche or flooring detail. Highly suitable for interior walls as well as floors with light traffic, these glossy penny tiles are easy to clean, easy to maintain, and quite longer living..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.