Dune 12 in. x 12 in. Glossy Cadet Blue Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK

  • Mfr # APLSA88BL502A

  • Zoro # G411637502


product price:  $192.99
/pk 20, $9.65/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
APLSA88BL502A
Zoro #
G411637502
UPC #
840175583119
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in

Details

Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20

Description

Get lost in the beauty of seafoam blue tile that is reminiscent of the crystal clear waters. You can bring a tropical island feeling into your home using this glass tile as your kitchen backsplash, tub surround or floor tile. Brightly colored blue glass in a grid pattern can bring the shimmer of ocean blues right into your backyard when used as pool tile too. Don't worry if you don't have a pool - you can create your private escape right in your own bathroom with a blue glass shower. This light jewel-toned turquoise tile premises to preserve the warmth of a summer retreat in your home, all year-round. Be it a wall surface, slip-resistant floor or just an accent tile to an otherwise colorless space, our blue glass mosaic will not disappoint..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.