Dune 12 in. x 12 in. Glossy Mint Green Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK

  • Mfr # APLSA88GN405A

  • Zoro # G711637639


original price:  $345.99 , new price: $311.99 , 9 percent off
new price:  $311.99
/pk 20, $15.60/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLSA88GN405A
Zoro #
G711637639
UPC #
840175583263
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in

Details

Color
Green
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20

Description

Get ready to dive into the cool Amazon waters with a green glass mosaic tile. This glossy glass delivers depth and sparkle to make your own bathroom, pool, spa, or other water features become a vibrant oasis. Its soft and delightful green palette introduces an exotic ambiance, breaking the monotony of an otherwise neutral design. The mosaic tile showcases a classic grid pattern which is versatile and slip-resistant under the feet thanks to the added grout lines. Applicable for a large variety of projects including but not limited to residential floors, showers, pools, spas and hospitality settings. Featuring this exotic color in your shower will elevate your bath experience from ordinary to an exciting one. The elegant glass finish supports modern and contemporary designs, providing a shiny and reflective surface for a design-forward backsplash or flooring design.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.