
Dune 12 in. x 12 in. Glossy Scarlet Red Glass Mosaic Wall and Floor Tile 20 sq. ft./case, 20PK
Mfr # APLSA88RD201A
Zoro # G311637688
product price:Â $334.99
/pk 20, $16.75/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Color
Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLSA88RD201A
Zoro #
G311637688
UPC #
840175583348
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
4.06 in
Size
12 in x 12 in
Details
Color
Red
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
20
Description
Looking for a bright accent color for your living space? Set the stage for a warm sunset-inspired palette in your home with an orange tile backsplash behind the vanity, inside the shower or around the kitchen. The strong, saturated shade of this orange mosaic tile creates a feel-good space you'll enjoy spending time in. It can easily transform a lifeless decor scheme into a cheerful oasis with a pop of tangerine color. Dress up your tub surround, shower or tub area with a pop of happy orange color to make your kitchens or bathrooms look livelier. If you want to introduce color to your exterior settings, this tile is also approved for decks, pools and other outdoor water features. Bringing the space positive vibes and warmth, these orange tiles will create a fresh, invigorating atmosphere in any home and commercial project.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.