Faenza 8x8 Dusty Sage Green Porcelain Square Wall and Floor Tile (6.46 sq ft/case), 15PK

  • Mfr # APLCEL88TURA

  • Zoro # G521722341


product price:  $77.99
/pk 15, $5.20/ea
Free Shipping & Returns

Key Features

Thickness
8.64 mm
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Coverage Area
6.46 sq. ft
Finish
Matte
Width
7.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLCEL88TURA
Zoro #
G521722341
UPC #
198219535564
Country of Origin
Spain

Dimensions

Thickness
8.64 mm
Width
7.87 in
Length
7.87 in

Details

Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Coverage Area
6.46 sq. ft
Finish
Matte
Material
Porcelain
Color
Green
Shape
Square

Description

Natural, calming, and effortlessly timeless, this 8x8in matte porcelain tile in sage green brings a grounded elegance to modern spaces. Its softly faded glaze and pressed edges give the impression of hand-formed ceramic, while the gentle variation of mossy greens and soft neutrals creates an organic, lived-in feel. Perfect for spa-style bathrooms, shower walls, kitchen backsplashes, or cozy entryways, this tile offers earthy warmth without overpowering the palette. Slip-resistant, easy to maintain, and rich with artisanal texture, it’s a designer favorite for biophilic and transitional interiors alike.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.