
Gray 12x12 Bianco Carrara Marble Polished Floor and Wall Mosaic Tile 4.92 sqft/case, 5PK
Mfr # APLBL8808CAA
Zoro # G511320151
product price: $223.99
/pk 5, $44.80/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
11.8 in
Thickness
0.37 in
Material
Marble
Shape
Hexagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLBL8808CAA
Zoro #
G511320151
UPC #
840175523429
Country of Origin
China
Dimensions
Length
12 in
Width
11.8 in
Thickness
0.37 in
Details
Material
Marble
Shape
Hexagon
Color
White and Gray
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Feature Wall, Accent Walls and More
Finish
Polished, etched
Application
Indoor/Outdoor
Coverage Area
4.92 sq. ft
Description
What a gorgeous way to use classic marble in a fresh pattern! Clean, classy and feminine, this textured Bianco Carrara marble mosaic tile gives a truly state-of-the-art look on any accent wall, backsplash or flooring design. Its leaf pattern can add a definite eye candy feeling to a variety of home and commercial designs be it transitional, classic or contemporary. Craving for some movement in a marble shower design? That’s easily achievable with our Carrara leaf mosaic tile! Guaranteed to create a timeless marble design full of whimsy, this marble mosaic tile is great for designing fireplace surrounds and feature walls to create visual interest in monochrome rooms that lack texture. Its slightly rough surface with extra grout lines improve extra slip resistance on wet floors while making the room feel far more artistic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.