Gray Brown 11.8 in x 11.8 in Glass, Stone Glossy Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK

  • Mfr # APLCAS88031A

  • Zoro # G711320319


product price:  $112.99
/pk 5, $22.60/ea
Free Shipping & Returns

Key Features

Length
11.8 in
Width
11.8 in
Thickness
0.31 in
Color
Gray and Brown
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools and Garage Walls
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLCAS88031A
Zoro #
G711320319
UPC #
840175523603
Country of Origin
China

Dimensions

Length
11.8 in
Width
11.8 in
Thickness
0.31 in

Details

Color
Gray and Brown
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools and Garage Walls
Material
Glass, Stone
Shape
Brick
Finish
Glossy, Matte, Textured
Coverage Area
4.83 sq. ft

Description

There’s a reason why this mosaic tile is one of the favorites in neutral design. Its delightfully neutral palette layers varying shades of neutral tones in a set of tiny tile strips creates a unique look. This mosaic tile is visually calm yet charming, with a sleek linear pattern made of glass and stone that strikes the perfect balance between classic and modern. Laid on a mesh sheet, this mosaic tile can easily be cut into pieces and used as a decorative accent for a backsplash, shower or flooring design. The range of contrasting neutral tones in varying materials makes this mosaic tile a gorgeous choice for a variety of design projects. From adding a unique detail to a shower to creating accent walls with a waterfall effect, this glass and marble tile is a charming option as a vanity or tub surround as well as flooring designs mixed with other glass or stone tiles.


  • Weight and Dimension: Mosaic sheet-11.8- in W x 11.8- in L, Thickness- 0.31, Sq ft per sheet- 0.967, Sheets per box- 5, Sq ft per box- 4.83
  • Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Recommended Use: Bathroom walls, Bathroom floors, kitchen backsplash, Shower walls, Laundry rooms, Steam room, Swimming pool, Spas, Fireplace, Mirror frame and more
  • Attached to a mesh backing for easy installation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products