Horizonte 0.5 x 8 in. Glossy Soft Mint Green Ceramic Pencil Trim Wall Tile 0.27 sq ft/case, 10PK

  • Mfr # FLT88MNTPENA

  • Zoro # G515830168


product price:  $125.99
/pk 10, $12.60/ea
Free Shipping & Returns

Key Features

Finish
Glossy
Material
Ceramic
Shape
Pencils
Length
7.9 in
Thickness
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLT88MNTPENA
Zoro #
G515830168
UPC #
840175594719
Country of Origin
Spain

Dimensions

Length
7.9 in
Thickness
0.28 in
Width
0.5 in

Details

Finish
Glossy
Material
Ceramic
Shape
Pencils
Color
Soft Mint Green

Description

The Mint Pencil trim 0.5x8in is the understated touch that completes your tile design. Its narrow profile and glossy pastel finish create a refined frame, enhancing transitions and edges with a soft, sophisticated flair.Perfect for backsplash borders, shower niches, or accent wall trims, this trim harmonizes beautifully with neutral or contrasting colors. Its mint tone evokes a fresh, airy feel, making it a favorite for creating polished, serene interiors. Functional yet elegant, the Mint Pencil ensures every edge is as visually stunning as the center.


  • Tile Dimension: 0.5 x 7.9 in., thickness: 7.14 mm, sq ft per sheet: 0.02, sheets per box: 10, sq ft per box: 0.27
  • Ceramic material with Glossy finish
  • Recommended Usage: Bathroom/Shower wall, Steam room, Kitchen backsplash, Fireplace surrounds and many more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.