Imprint 24x48 in. Soft Cloud White Matte Color Body Porcelain Stone-look Large Tile, 2PK

  • Mfr # IMPS88ETHWH2448

  • Zoro # G322810216


product price:  $185.99
/pk 2, $93.00/ea
Free Shipping & Returns

Key Features

Style
Stone-look
Material
Porcelain
Size
24 in x 48 in
Coverage Area
15.5 Sq. ft/ Carton
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMPS88ETHWH2448
Zoro #
G322810216
UPC #
199793001001
Country of Origin
Spain

Dimensions

Size
24 in x 48 in
Width
24 in
Length
48 in

Details

Style
Stone-look
Material
Porcelain
Coverage Area
15.5 Sq. ft/ Carton
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Color
Soft Cloud White
Finish
Matte
Shape
Rectangle

Description

Imprint 24x48 in. Soft Cloud White Matte Color Body Porcelain Stone-look Large Wall and Floor Tile (15.5 sq ft/case, 2-Pack). The White tile is where calm meets character. Its Soft Cloud White tone carries hints of silvery gray, giving it a refined yet natural appeal that works beautifully across both modern and transitional spaces. The surface showcases a stone-look pattern with soft cloudy movement, creating the visual depth of limestone with the smooth consistency of porcelain. Its matte finish diffuses light gently, offering a relaxed yet sophisticated feel - never too glossy, never too dull. Each 24x48 large-format tile opens up the room, creating clean, uninterrupted surfaces ideal for spa-style bathrooms, minimalist kitchens, and bright open living spaces. The pattern variation is subtle enough for a calm backdrop but still adds enough texture to keep the space visually interesting. Made from color body porcelain, it’s built to last resistant to stains, frost, and heat with low water absorption for long-term durability. Suitable for indoor walls, shower surrounds, and light-traffic floors, this tile stands strong in both residential and commercial settings. In homes, it brings a serene, airy vibe perfect for coastal, urban, or contemporary interiors. In commercial spaces, it delivers quiet sophistication, ideal for boutiques, hotel lobbies, or reception areas. Pair it with soft oak, brushed nickel, or warm neutral accents to create a space that feels effortlessly timeless.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.