
Lucenza 12x12 in. Clay Beige Matte Recycled Glass Hexagon Mosaic Tile (5.28 sq ft/case) 6PK
Mfr # APLGIO88CLAHEXA
Zoro # G222811191
product price:Â $121.99
/pk 6, $20.33/ea
Free Shipping & Returns
Key Features
Length
12 in
Material
Marble
Width
12 in
Size
12 in x 12 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLGIO88CLAHEXA
Zoro #
G222811191
UPC #
199793000929
Country of Origin
Spain
Dimensions
Length
12 in
Width
12 in
Size
12 in x 12 in
Details
Material
Marble
Color
Clay Beige
Finish
Matte
Coverage Area
5.28 Sq. ft/ Carton
Style
Hexagon
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Shape
Hexagon
Description
Lucenza 12x12 in. Clay Beige Matte Recycled Glass Hexagon Mosaic Wall and Floor Tile (5.28 sq ft/case, 6-Pack). The Clay Beige hexagon tile blends natural warmth with modern geometry. Made from recycled glass and dot-mounted for easy installation, each matte hexagon offers a soft beige tone with subtle golden undertones that bring calm sophistication to any space. The finish feels organic yet elevated ideal for those who love neutral, spa-like palettes with a hint of texture. With a V2 shade variation, each sheet displays slight tone shifts that add dimension without overpowering the overall look. Built for both style and strength, this tile performs beautifully in showers, steam rooms, pools, patios, and indoor feature walls, handling heat up to 150 deg F and maintaining a strong slip-resistant surface. Not recommended for: high-traffic residential or light commercial floors. Whether you’re designing a serene bathroom, a sun-soaked outdoor retreat, or a warm kitchen backdrop, the Clay Beige hex tile anchors your design with subtle luxury and timeless ease.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.