Mingles 11.6inx11.6in Glossy Stone Blue and Gray Glass Mosaic Wall Floor Tile 18.69 sqft/case, 20PK

  • Mfr # MIX1588BL581A

  • Zoro # G411637373


product price:  $515.99
/pk 20, $25.80/ea
Free Shipping & Returns

Key Features

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Shower floor, Kitchen backsplash, Steam room, Patio, Garage and more
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MIX1588BL581A
Zoro #
G411637373
UPC #
840175581528
Country of Origin
China

Dimensions

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in

Details

Color
Blue| Gray
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Shower floor, Kitchen backsplash, Steam room, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69

Description

This mosaic tile is a gentle pop of color to your interior and exterior design projects. Soft blue and white tones dance together on the iridescent glass surface that radiates with reflecting light. The harmonic blend of these cool tones create a sophisticated palette which can complement a variety of decor styles. From a coastal-inspired bathroom wall to a fresh modern kitchen backsplash, a blue backsplash tile gives any home a soothing ambiance. This glass mosaic is perfect to spruce up a minimalist bathroom where you need a pop of color to avoid monotony, or an all-white kitchen that needs some interest behind the stove area. Easy to clean and maintain thanks to its impervious finish, glass stiles never fail to withstand stains, water and moisture. Ready to create a modern glass design with color? This tile is ready to transform your wall and floor areas with a gentle pop of color..

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.