
Montara 24x48 in. Beige Matte Porcelain Linear Groove Large Tile (15.5 sq ft/case) 2PK
Mfr # MON88BGEDEC2448
Zoro # G922810166
product price:Â $272.99
/pk 2, $136.50/ea
Free Shipping & Returns
Key Features
Color
Beige
Finish
Matte
Width
24 in
Coverage Area
15.5 Sq. ft/ Carton
Style
Linear Groove
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MON88BGEDEC2448
Zoro #
G922810166
UPC #
199793001278
Country of Origin
Italy
Dimensions
Width
24 in
Size
24 in x 48 in
Length
48 in
Details
Color
Beige
Finish
Matte
Coverage Area
15.5 Sq. ft/ Carton
Style
Linear Groove
Material
Ceramic
Shape
Rectangle
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Description
Montara 24x48 in. Beige Matte Porcelain Linear Groove Large Wall and Floor Tile (15.5 sq ft/case, 2-Pack). Soft lines, warm tones, and quiet elegance come together in this 24x48 textured beige porcelain tile. The surface features subtle linear grooves that play gently with light, bringing movement and sophistication to modern interiors. Its refined matte finish adds a soft, natural touch that feels calm and balanced in any setting. Perfect for bathroom walls, shower surrounds, or statement accent areas, this tile offers both style and substance. The fine texture adds a tactile quality while maintaining a comfortable, non-slip feel ideal for spaces where beauty meets practicality. Made from high-performance porcelain, it resists moisture, heat, and everyday wear, ensuring long-lasting beauty indoors or in covered outdoor spaces. The design complements everything from coastal minimalism to contemporary urban schemes, effortlessly blending with stone, wood, or metal finishes. Pair it with light neutrals for a spa-like retreat or contrast it with deeper tones for a modern architectural edge. The result is a surface that feels both grounded and graceful; crafted for spaces meant to unwind and inspire.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.