Palmera 9x9 Blue White Porcelain Star Square Wall and Floor Tile (6.96 sq ft/case), 13PK
Mfr # APLCAT88STRBLU
Zoro # G121722246
original price:Â $79.69 , new price: $67.75 , 14 percent off
new price:Â $67.75
/pk 13, $5.21/eaKey Features
Coverage Area
6.96 sq. ft
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Star Square
Thickness
9.65 mm
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLCAT88STRBLU
Zoro #
G121722246
UPC #
198219534246
Country of Origin
Spain
Dimensions
Thickness
9.65 mm
Length
8.78 in
Width
8.78 in
Details
Coverage Area
6.96 sq. ft
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Star Square
Material
Porcelain
Color
White, Blue, Beige
Finish
Matte-Layer Tech
Description
Inspired by timeless compass rose motifs, this porcelain tile blends vintage soul with coastal clarity. Each 9x9 piece features a striking layered matte finish in rich cobalt blue, hand-brushed across a weathered white canvas for a sun-faded look. Crafted with advanced layering technology and 40 unique porcelain faces, it brings artisanal depth and variation (V2) to every installation. Ideal for both indoor and outdoor spaces - from steam rooms to pool surrounds - this tile delivers dependable strength with frost resistance, DCOF > 0.42, and chemical durability. Whether anchoring a dramatic shower floor or making a bold kitchen statement, it offers endless potential for designers, builders, and homeowners alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.