Piquet 2 in. x 10 in. Matte Black Ceramic Picket Wall and Floor Tile 5.38 sq. ft./case, 44PK

  • Mfr # APLALF88BLKA

  • Zoro # G211637634


product price:  $73.89
/pk 44, $1.68/ea

Key Features

Length
10 in
Width
2 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
2 in x 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLALF88BLKA
Zoro #
G211637634
UPC #
840175541218
Country of Origin
China

Dimensions

Length
10 in
Width
2 in
Thickness
0.31 in
Size
2 in x 10 in

Details

Color
Black
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Picket
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
5.38

Description

Take your interior design up a notch by choosing this bold black picket tile. This is a hexagon-inspired look we're all familiar with but with an unexpected twist. Its elongated format breaks from the norm, and gives the retro hexagon pattern a special touch. This sleek picket-shaped tile creates an artisanal effect in any design setting, such as a bold kitchen backsplash, bathroom statement wall, shower accent or niche tile. No matter where you choose to install this picket tile in your home or commercial space, its distinct pattern will add versatility to your rooms. Give a modern twist to an otherwise classic kitchen with a fresh picket tile backsplash design. A contemporary alternative to traditional subway tile, it will bring a sense of modern aesthetic to your bathroom projects in no time. This high-quality ceramic wall tile is an excellent choice for anyone who prefers a nonporous, allergen-free and easy-to-clean surface. Its beautiful black surface does a good job of hiding dust and dirt - a great bonus for showers, kitchens and bathrooms where most spills and splashes occur. Are you ready to give your space an extra sense of drama and visual excitement? This black picket tile will get the job done..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.