Piquet 2 in. x 10 in. Matte Blue Ceramic Picket Wall and Floor Tile 5.38 sq. ft./case, 44PK

  • Mfr # APLALF88NAVY

  • Zoro # G811637355


product price:  $73.89
/pk 44, $1.68/ea

Key Features

Length
10 in
Width
2 in
Thickness
0.31 in
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Size
2 in x 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLALF88NAVY
Zoro #
G811637355
UPC #
840175541270
Country of Origin
China

Dimensions

Length
10 in
Width
2 in
Thickness
0.31 in
Size
2 in x 10 in

Details

Color
Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Picket
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
5.38

Description

Why not go with a bold tile design that breaks the mold for a truly unique interior design? This eye-catching picket tile beautifies any space with an eye-catching, hexagon-inspired pattern. A look that is both stylish and unconventional - picket tiles enhance the overall aesthetic of any space with a contemporary approach. The sleek shape of this picket tile creates an elongated effect on the walls, making your spaces appear taller and more spacious. It's characterized by its pointed, rectangular shape that is increasingly popular as a stylish alternative to traditional subway tile. So, if you're looking to make a trendy statement with your next tile project, this navy blue tile will do the trick. For a touch of drama, this navy picket tile works beautifully with lighter grout to emphasize the tile's unique shape. To complement a contemporary design, it pairs well with white or gray cabinets and creates a dramatic aesthetic. Use it for a visually interesting backsplash behind the vanity, or utilize it as a kitchen backsplash that needs a touch of pattern.Its deep blue hues are sure to create a stunning focal point when used as a kitchen or bathroom accent wall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.