Shop APOLLO TILE

Purple 11.8 in x 11.8 in Glass, Resin Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK

  • Mfr # APLMOK88231A

  • Zoro # G811320127


original price:  $185.99 , new price: $167.99 , 9 percent off
new price:  $167.99
/pk 5, $33.60/ea
Free Shipping & Returns

Key Features

Length
11.8 in
Width
11.8 in
Thickness
0.31 in
Color
Purple
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLMOK88231A
Zoro #
G811320127
UPC #
840175527595
Country of Origin
China

Dimensions

Length
11.8 in
Width
11.8 in
Thickness
0.31 in

Details

Color
Purple
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Material
Glass, Resin, Stone
Shape
Square
Finish
Polished, Foiled
Coverage Area
4.83 sq. ft

Description

You don't need a crown to use this royal purple shade in your home! Inspire feelings of grandeur and rich elegance with our vibrant purple mosaic tile in the kitchen, bathroom or anywhere you want to make your space feel more fabulous. Arranged in a 1x1 square pattern made of premium glass, resin and stone tiles, our mosaic tile is ready to brighten up any room in the most luxurious shades of purple. Bring a cheery vibe to a white bathroom with a pop of purple mosaic tiles for the vanity or shower surround that feels both warm and classy. Have your milk baths in a tub surrounded by majestic purple tiles to boost your mood as well as the wow factor in your space. A purple statement wall will add an instant little mystery to your life, be it in the bathroom, living room or entryway. Our mosaic tile comes with a mesh backing that allows you to cut it into strips and use it in smaller doses. Whether you make it the star of the show or blend it into your existing decor, this purple mosaic tile will make your space become memorable and fit for royalty.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products