
Regalia 12x12 Bruno Brown Porcelain Veining Wall and Floor Tile (13.56 sq ft/case), 14PK
Mfr # VEL88BRU1212A
Zoro # G621722333
product price: $144.99
/pk 14, $10.36/ea
Free Shipping & Returns
Key Features
Length
11.81 in
Width
11.81 in
Thickness
9.65 mm
Material
Porcelain
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VEL88BRU1212A
Zoro #
G621722333
UPC #
198219534789
Country of Origin
Italy
Dimensions
Length
11.81 in
Width
11.81 in
Thickness
9.65 mm
Details
Material
Porcelain
Color
Brown
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Marble-look Veining
Finish
Matte
Coverage Area
13.56 sq. ft
Description
Transform any room with the rich, earthy character of this brown marble-look porcelain tile - designed for American homes, remodels, and commercial projects. Swirls of coffee, chocolate, and cream create instant warmth, making it a favorite for kitchen floors, bathroom walls, fireplace surrounds, or upscale entryways. The 12x12 size and matte finish offer a modern, low-maintenance surface that’s easy to clean and stands up to daily life. Straight edges and multiple unique faces deliver a professional, seamless install every time - ideal for trade pros, contractors, DIYers, and designers who want natural stone style with the durability of porcelain. Bring timeless American luxury to your next remodel with a tile that’s as practical as it is beautiful.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.