Regalia 12x12 in. Nero Black, White Matte Gres Porcelain Basketweave Mosaic Tile, 6PK

  • Mfr # VEL88NERBSKMOSA

  • Zoro # G022810189


product price:  $257.99
/pk 6, $43.00/ea
Free Shipping & Returns

Key Features

Finish
Matte
Length
12 in
Width
12 in
Size
12 in x 12 in
Coverage Area
5.82 Sq. ft/ Carton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEL88NERBSKMOSA
Zoro #
G022810189
UPC #
199793001520
Country of Origin
Italy

Dimensions

Length
12 in
Width
12 in
Size
12 in x 12 in

Details

Finish
Matte
Color
Nero Black, White
Coverage Area
5.82 Sq. ft/ Carton
Material
Marble
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Style
Basketweave
Shape
Basketweave

Description

Regalia 12x12 in. Nero Black, White Matte Gres Porcelain Basketweave Mosaic Wall and Floor Tile (5.82 sq ft/case, 6-Pack). The Nero Basket Weave Mosaic makes a bold design statement with deep black tones accented by fine white marble veining, forming a striking woven pattern that feels both classic and contemporary. Crafted from durable gres porcelain, it balances timeless style with exceptional strength, standing up to daily use while retaining a rich, sophisticated appearance. The matte finish softens its dramatic contrast, adding quiet depth and texture to any surface. Ideal for bathroom floors, shower walls, kitchen backsplashes, and feature borders, this mosaic lends a sense of structure and movement to modern interiors. Each mesh-mounted sheet ensures smooth installation and alignment, while rectified edges keep the pattern precise. The Nero weave transforms ordinary walls and floors into elegant compositions of light and shadow - bold, refined, and built to last.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products