Sapphire Blue 0.6 in x 12 in Glass Glossy Pencil Liner Tile Trim 0.5 sqft/case, 10PK

  • Mfr # T88042-15A

  • Zoro # G211320253


product price:  $128.99
/pk 10, $12.90/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
0.6 in
Thickness
0.31 in
Color
Sapphire Blue
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T88042-15A
Zoro #
G211320253
UPC #
840175525041
Country of Origin
China

Dimensions

Length
12 in
Width
0.6 in
Thickness
0.31 in

Details

Color
Sapphire Blue
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Material
Glass
Shape
Pencil
Finish
Polished
Coverage Area
0.5 sq. ft

Description

Complete the edges of your tiles in a fashionable way using a sleek pencil liner. Whether you want a flat edging piece for a blue backsplash design, or a contrasting trim to pair with your neutral tiles, this blue glass liner will bring your project a refined touch. We love how it can become an eye-catching border in a white tiled shower, or create a striking focal point when used to frame an eye-catching stove backsplash design! When used for bordering purposes, our flat liner can smoothly cover the exposed ends of your tiles while softly transitioning between tile patterns.Combining it with tiles in contrasting colors and materials allows for a rich sense of depth in your room. Impervious glass surface brings a clean and contemporary finishing touch, while ensuring that your tile edges withstand water and moisture. Define the edges of a shower niche, decorative border, or artistic mosaic patterns to make your tiles stand out with a sleek glass pencil tile!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products