Shop APOLLO TILE

Seville 7 x 7 in. Matte Terracotta Porcelain Star Wall and Floor Tile 5.31 sq ft/case, 34PK

  • Mfr # TNG88STRCOTA

  • Zoro # G715830128


product price:  $75.39
/pk 34, $2.22/ea

Key Features

Length
6.6 in
Width
6.6 in
Thickness
0.31 in
Material
Porcelain
Shape
Star
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TNG88STRCOTA
Zoro #
G715830128
UPC #
840175593941
Country of Origin
Spain

Dimensions

Length
6.6 in
Width
6.6 in
Thickness
0.31 in

Details

Material
Porcelain
Color
Terracotta
Shape
Star
Finish
Matte

Description

A warm terracotta matte finish meets classic design with this eight-pointed star porcelain tile. Its earthy, clay-like tone creates a welcoming and timeless feel, perfect for adding character to both modern and rustic interiors. The star shape brings a touch of bold geometry, giving you endless creative options for patterns that feel fresh yet grounded.Made to handle real life, this tile is slip-resistant R9, frost-proof, and stain-resistant, making it ideal for both indoor and outdoor use. Whether youre elevating a shower wall, laying a high-traffic commercial floor, or designing a cozy patio, this tile is as durable as it is stylish. It also thrives in wet areas like pool surrounds and steam rooms, offering both beauty and practicality.Picture this tile paired with warm woods or cool concrete for a space that feels curated yet effortlessly chic. Its the perfect choice for those who want to blend earthy tones with a modern edge, creating spaces that feel unique, sophisticated, and Instagram-worthy.


  • Tile Dimension: 6.6 x 6.6 in., thickness: 7.95 mm, sq ft per sheet: 0.16, sheets per box: 34, sq ft per box: 5.31
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products