Shell White 12 in x 12 in Shell Polished Floor and Wall Mosaic Tile 20 sqft/case, 20PK

  • Mfr # APLSMA88002A

  • Zoro # G811319985


product price:  $383.99
/pk 20, $19.20/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
0.08 in
Material
Shell, Mother of Pearl
Shape
1x1 mosaic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLSMA88002A
Zoro #
G811319985
UPC #
840175528936
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Thickness
0.08 in

Details

Material
Shell, Mother of Pearl
Shape
1x1 mosaic
Color
Shell White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor
Coverage Area
20 sq. ft

Description

The luscious appeal of pearls is not limited to just jewelry. The stunning sheen of our mother-of-pearl tile adds a jewel-like glow to any interior project with a beautiful seaside inspired feel. Thanks to its reflective quality, it creates an immaculate look with a brilliant show of light on its surface. If youre looking to create a bright and clean look on a backsplash, feature wall or bathroom floor, this shell mosaic tile is an enticing choice. This tile is the perfect opulent backdrop to enlarge small showers or powder rooms as well as dark kitchens and entryways. Use it alone or mix with other tiles to bring design detail to a plain neutral space. Tile is mesh-backed to help you with an easy installation process. This also lets you cut tile into pieces and be used as an accent border in the shower, tub surround or as a flooring detail.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.