Silken 2.56in.x15.75in. Glossy Benjamin Moore Smoke Ceramic Subway Wall Tile 10.76 sq.ft./case, PK38
- Mfr # CRE88MOO2616
- Zoro # G411637465
Key Features
Specifications
Details
- MFR #
- CRE88MOO2616
- Zoro #
- G411637465
- UPC #
- 840175541478
- Country of Origin
- China
- Color
- Benjamin Moore Smoke
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Subway
- Finish
- Glossy
- Application
- Indoor
- Coverage Area
- 10.76
Dimensions
- Length
- 15.75 in
- Width
- 2.56 in
- Thickness
- 0.31 in
- Size
- 2.56 in x 15.75 in
Description
This ceramic subway tile design is favored for its peaceful appeal that mimics the look of wavy seas. With a slightly reflective and textured surface, it creates visual depth and character in the room without overpowering. The timeless subway shape makes it the perfect pick for a variety of decor styles including classic kitchens, contemporary bathrooms and coastal living rooms. Capture a calming ambiance in the shower with this ceramic tile that injects soft blue and gray tones. A shower accent wall will bring an immediate sense of serenity to an otherwise flat bathroom space. A textured tile wall will look eye-catching in any setting, reflecting an updated modern-meets-the-timeless decor. These ceramic subway tiles create an authentic feel in any interior that needs a touch of character. Applicable for indoor walls as well as residential walls, this subway tile is a stain-resistant choice - a great choice for kitchen, shower walls, mudrooms, entryways and more.
- Dimension: Tile: 2.56 x 15.75", Thickness: 7.94 mm, Sq ft per sheet: 0.28, Sheets per box: 38, Sq ft per box: 10.76
- Ceramic material with Glossy finish
- Recommended Use: Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.