Silver 11.7 in x 11.9 in Glass Glossy Floor and Wall Mosaic Tile 9.67 sqft/case, 10PK

  • Mfr # APLAHX8821A

  • Zoro # G211320062


product price:  $254.99
/pk 10, $25.50/ea
Free Shipping & Returns

Key Features

Length
11.9 in
Width
11.7 in
Thickness
0.25 in
Tile Use
bathroom walls, kitchen backsplash, shower walls and more
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLAHX8821A
Zoro #
G211320062
UPC #
840175523023
Country of Origin
China

Dimensions

Length
11.9 in
Width
11.7 in
Thickness
0.25 in

Details

Color
Silver
Tile Use
bathroom walls, kitchen backsplash, shower walls and more
Material
Glass
Shape
Hexagon
Finish
Glossy
Coverage Area
9.67 sq. ft

Description

Taking inspiration from the sheen of a brilliant mother-of-pearl, this white glass mosaic tile creates a luminous surface thats a great match for exclusive designs. With a soothing color scheme that evokes feelings of the natural world, it creates a sense of calm in interiors. Its distinctive weaved pattern makes the glass mosaic tile perfect finishing touch to kitchen or backsplash design where geometric appeal is desired. This iridescent glass tile adds decorative flair to your home and reflects natural light to brighten up your space - a perfect makeover option for small powder rooms, modern kitchens and chic accent walls. Its impervious surface allows for zero water absorption and resistance to stains, making it a low maintenance option for busy kitchens, showers and bathrooms that are prone to continuous splashes.If youre looking to create a low-maintenance design with a magical pearly sheen, this mosaic tile has got you covered!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.