
Skosh 11.6 in. x 11.6 in. Glossy Navy Blue Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 10PK
Mfr # APLNB88BL550A
Zoro # G111637635
original price:Â $413.99 , new price: $373.99 , 9 percent off
new price:Â $373.99
/pk 10, $37.40/ea
Free Shipping & Returns
Key Features
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLNB88BL550A
Zoro #
G111637635
UPC #
840175582280
Country of Origin
China
Dimensions
Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Details
Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69
Description
This dark blue shade is more than just a pop of color for your home. From contemporary kitchens to classic nautical bathrooms, our dark blue tiles can instantly transform a space from plain and bland to sophisticated. Be it a deep blue statement wall in the bathroom, accent border to a shower, kitchen backsplash tile or flooring for your steam room. Approved for indoor and outdoor use, our blue glass tile is a real stunner in residential and commercial projects. This royal blue tile is low maintenance, durability, and beauty combined. Resistance to water and stains make it a practical choice for busy homes if maintenance is among your priorities. Durable enough to withstand high foot traffic in hospitality projects such as hotels and restaurants, as well as temperature changes in exterior installations, our non-porous glass tiles are a long-wearing solution that will last for decades..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.