Skosh 11.6 in. x 11.6 in. Glossy White Dove Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88WH115A
- Zoro # G511637594
Key Features
Specifications
Details
- MFR #
- APLNB88WH115A
- Zoro #
- G511637594
- UPC #
- 840175583034
- Country of Origin
- China
- Color
- White
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
Our white mosaic tile is an alluring choice for minimalist settings that need a clean and clutter-free look. With a slightly cloudy palette and soft shade variations in its square pattern, it creates interest and personality in neutral settings. The modern aesthetic will create a distinct white backsplash or accent wall for your bathroom, kitchen or other living spaces. Dress up an all-white room with a subtle dash of shade variations, and provide your space with a stylish, modern touch. This polished glass tile will create a very clean and updated appearance on any wall including interior and exterior settings. Take inspiration from Zen-inspired decor and create your own oasis at home with a white shower surround that is resistant to stains, moisture and mold. A brilliant white backsplash will make a great backdrop in the kitchen, laundry room or commercial area where you want to exude an air of elegance and cleanliness.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.