Shop APOLLO TILE

Skosh 11.6inx11.6in Glossy French Beige Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK

  • Mfr # APLNB88BG312A

  • Zoro # G711637554


original price:  $641.99 , new price: $616.99 , 3 percent off
new price:  $616.99
/pk 20, $30.85/ea
Free Shipping & Returns

Key Features

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLNB88BG312A
Zoro #
G711637554
UPC #
840175582044
Country of Origin
China

Dimensions

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in

Details

Color
Beige
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Kitchen Backsplash, Heat areas up to 150F and Garage Walls
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69

Description

This glass mosaic tile offers an exciting luminous surface to any interior setting. Durable glass tile features a color palette of warm brownish hue with copper undertones, inspired by modern rustic designs. Perfect to emphasize an authentic and refined look in space, this glossy surface can be a contemporary update for your next tiling project! These exclusive glass tiles offer a soft glow thanks to its highly reflective polished body. Despite its delicate appeal, it’s extremely durable for indoor areas where spills and splatters may be a concern. The modern finish of tile expresses a modern glam style but also creates balance thanks to its brown shade. Turn your kitchen backsplash or vanity surround into a sleek backdrop with a dusty tile design. This shade won’t distract from the luxury surfaces, but will also make your space feel more personal and cozy. You can also create depth and dimension in an all-white space, using this tile to ground the space along with a touch of glow!


  • Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
  • Glass material with Glossy finish
  • Residential and commercial use
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.