Shop APOLLO TILE

Splendor 11.81 in. x 11.81 in. Matte Green Porcelain Mosaic Wall and Floor Tile 4.84 sqft/case, 5PK

  • Mfr # IMPONXGRNMOS

  • Zoro # G411637830


original price:  $217.99 , new price: $195.99 , 10 percent off
new price:  $195.99
/pk 5, $39.20/ea
Free Shipping & Returns

Key Features

Length
11.81 in
Width
11.81 in
Thickness
0.38 in
Size
11.81 in x 11.81 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IMPONXGRNMOS
Zoro #
G411637830
UPC #
840175542130
Country of Origin
China

Dimensions

Length
11.81 in
Width
11.81 in
Thickness
0.38 in
Size
11.81 in x 11.81 in

Details

Material
Porcelain
Color
Green
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Basketweave
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
4.84

Description

Elevate your design vision with this stone-loo blue herringbone tile. Let its captivating pattern and marble-look breathe life into your backsplash, creating a focal point that mesmerizes all who enter the kitchen. Marble-inspired tiles offer a wonderful opportunity to create a classic appeal in design, infusing spaces with a touch of natural authenticity and charm. Whether used on the floors of a bathroom, shower accent walls, kitchen backsplashes or as a tiler rug in the entryway, herringbone tile lends itself well to creating distinctive aesthetics. This blue porcelain tile is admired for its striking visual impact and ability to transform any space with maximum durability. Imagine a herringbone floor with slip and stain resistance that withstands all the daily wear and tear in busy homes. Porcelain surface of this tile ensures your design remains clean and beautiful with minimum maintenance and upkeep. Create a sense of movement and depth in your interiors with herringbone tiles while you complement both traditional and contemporary settings.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products