
Splendor 11.81inx23.62in Matte Beige Porcelain Rectangular Wall and Floor Tile 11.62 sqft/case, 6PK
Mfr # IMP88EAWH1224
Zoro # G511637488
product price: $121.99
/pk 6, $20.33/ea
Free Shipping & Returns
Key Features
Length
23.62 in
Width
11.81 in
Thickness
0.38 in
Size
11.81 in x 23.62 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IMP88EAWH1224
Zoro #
G511637488
UPC #
840175541942
Country of Origin
China
Dimensions
Length
23.62 in
Width
11.81 in
Thickness
0.38 in
Size
11.81 in x 23.62 in
Details
Material
Porcelain
Color
Stone Beige
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangular
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
11.62
Description
Step into a realm where subtlety takes center stage. The beige hue of these porcelain tiles radiates warmth and tranquility, creating an inviting ambiance that welcomes you with open arms. Like a blank canvas, its warm color palette allows you to explore endless design possibilities in your residential or commercial space. Its 12x24 format lets tiles effortlessly adapt to any design style, becoming the foundation upon which your vision can thrive. Will you infuse a touch of rustic charm, or perhaps opt for a sleek and contemporary aesthetic? The choice is yours, and the options are boundless with this beige porcelain tile. From residential to commercial spaces, these porcelain tiles offer a versatile and captivating solution. Whether you're seeking a traditional kitchen flooring, a contemporary feature wall, or a modern shower surround with 12x24 tiles, this tile will leave an indelible impression on your design. Let your creativity run wild as you explore the diverse applications of this stone-look large format porcelain tile..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.