Bernini Carbone 12 In. X 12 In. X 10 Mm Glazed Porcelain Mesh-Mounted Mosaic Tile, 8PK

  • Mfr # ZOR-PT-0308

  • Zoro # G104415639


product price:  $89.45
/pk 8, $11.18/ea
Free Shipping & Returns

Key Features

Length
12
Width
12
Thickness
3.12
Size
12x12
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0308
Zoro #
G104415639
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
12
Width
12
Thickness
3.12
Size
12x12
Height
3.12

Details

Material
Porcelain
Color
CARBONE
Tile Use
Floor&Wall
Finish
Matte
Weight
32
Coverage Area
8 Sq. ft

Description

MSI’s Bernini Carbone 2 in. x 2 in. porcelain tile boasts a unique vein cut travertine look with faux fossilized veining. gray mosaic tiles are extremely popular and this one in no exception - it's one-of-a-kind detailing and petite size give any project an interesting, contemporary edge. revered for it's versatility and durability, this matte mosaic is a top choice among homebuilders and designers, who trust it for a variety of light commercial and residential applications. whether it's used to create a stunning accent wall, backsplash, shower surround or countertop, this hard-working tile puts a new spin on neutrals. use it in monochromatic settings or those full of varying hues - either way, it's sure to bring out your room's best qualities. this is a rectified tile, mechanically finished on all sides to achieve uniformity. it's precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues. multiple tile sizes, along with coordinating bullnose give your project a finished look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.