Splendor 12x12 Black Porcelain Mosaic Natural Agate Wall and Floor Tile (4.84 sq ft/case), 5PK

  • Mfr # APLIMPAGTBLKMO

  • Zoro # G421722267


product price:  $199.99
/pk 5, $40.00/ea
Free Shipping & Returns

Key Features

Color
Black
Finish
Lappato
Coverage Area
4.84 sq. ft
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Natural Agate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLIMPAGTBLKMO
Zoro #
G421722267
UPC #
198219535601
Country of Origin
Italy

Dimensions

Thickness
9.65 mm
Length
11.81 in
Width
11.81 in

Details

Color
Black
Finish
Lappato
Coverage Area
4.84 sq. ft
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Natural Agate
Material
Porcelain

Description

Formed in tribute to the geode-rich canyons of Southern Brazil, the Geode Agate Black Mosaic evokes the elemental power of nature in polished porcelain. Each square tile reveals a micro-slice of gemstone-inspired beauty - featuring deep onyx black, ash brown, crystal white, and veined smoky quartz swirls that mimic the fractured clarity of real agate. The high-gloss finish amplifies contrast and light reflection, making it a dramatic choice for kitchen backsplashes, powder rooms, shower accent walls, or modern fireplace surrounds. Durable and water-resistant, this black agate look mosaic tile brings bold texture, natural elegance, and everyday ease to both residential and commercial interiors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products