
Splendor 23.62inx23.62in Matte Beige Porcelain Square Wall and Floor Tile 11.62 sqft/case, 3PK
Mfr # IMP88EAWH2424
Zoro # G111637949
product price:Â $115.99
/pk 3, $38.66/ea
Sold in multiples of 6 for $695.94
Item requires special delivery charges. A $18.33 per item surcharge will be applied.
Key Features
Length
23.62 in
Width
23.62 in
Thickness
0.38 in
Size
23.62 in x 23.62 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IMP88EAWH2424
Zoro #
G111637949
UPC #
840175541959
Country of Origin
China
Dimensions
Length
23.62 in
Width
23.62 in
Thickness
0.38 in
Size
23.62 in x 23.62 in
Details
Material
Porcelain
Color
Stone Beige
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Square
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
11.62
Description
With its generous dimension, this large format porcelain tile commands attention and creates a sense of grandeur. Designed to redefine versatility, these beige tiles lend themselves to a myriad of applications, both indoors and outdoors. Is it time to rejuvenate your bathroom or kitchen? Imagine walking into a room adorned with these large-format tiles, and feeling the expanse of a grand space. These tiles create a seamless, uninterrupted flooring surface with reduced grout lines, reflecting natural light and making your culinary endeavors a true pleasure. But the beauty of our 24x48 porcelain tiles does not stop at residential spaces. Picture a contemporary hotel lobby, with its grandeur emphasized by the elegant and expansive expanse of these tiles. Your guests will be left in awe as they step into an atmosphere of sophistication and modern charm. The absence of visible joints not only enhances the overall aesthetics but also makes cleaning a breeze, leaving you with a polished and pristine surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.