Splendor 24x48 in. Ivory Pearl White Honed Porcelain Crosscut Large Tile (15.5 sq ft/case) 2PK

  • Mfr # IMP88VECRCR2448

  • Zoro # G922810234


product price:  $231.99
/pk 2, $116.00/ea
Sold in multiples of 4 for $927.96
Free Shipping & Returns

Key Features

Size
24 in x 48 in
Style
Crosscut
Finish
Honed
Material
Porcelain
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IMP88VECRCR2448
Zoro #
G922810234
UPC #
199793001056
Country of Origin
Spain

Dimensions

Size
24 in x 48 in
Length
48 in
Width
24 in

Details

Style
Crosscut
Finish
Honed
Material
Porcelain
Coverage Area
15.5 Sq. ft/ Carton
Color
Ivory Pearl White
Shape
Rectangle
Tile Use
Bathroom, Wall, Floor Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop

Description

Splendor 24x48 in. Ivory Pearl White Honed Porcelain Crosscut Large Wall and Floor Tile (15.5 sq ft/case, 2-Pack). The Aurora Crystal Porcelain Tile captures the gentle translucence of onyx stone in a soft ivory tone with flowing, cross-cut veining. Its natural movement and light depth bring a sense of calm sophistication to any space. Crafted with a honed finish, it balances smooth texture and subtle sheen, making it perfect for indoor and outdoor walls, light and high-traffic residential floors, steam rooms, and commercial wall settings. It also performs beautifully on shower walls and heat-exposed areas up to 150 deg F. Each large 24x48 rectified tile offers slight variation (V2) for a continuous, elegant surface. Built for durability, it’s frost-resistant, stain-resistant, and has a breaking strength of =>1300 N, ensuring both beauty and long-term performance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.