
Splendor 24x48 Miele Porcelain Large Format Onyx Wall and Floor Tile (15.5 sq ft/case), 2PK
Mfr # IMPONXMIL2448
Zoro # G321722312
original price:Â $274.99 , new price: $233.99 , 14 percent off
new price:Â $233.99
/pk 2, $117.00/ea
Sold in multiples of 4 for $935.96
Free Shipping & Returns
Key Features
Thickness
9.65 mm
Tile Use
Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, patio, garage and more
Coverage Area
15.5 sq. ft
Shape
Onyx
Finish
Lappato
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IMPONXMIL2448
Zoro #
G321722312
UPC #
198219535663
Country of Origin
Italy
Dimensions
Thickness
9.65 mm
Length
47.25 in
Width
23.62 in
Details
Tile Use
Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, patio, garage and more
Coverage Area
15.5 sq. ft
Shape
Onyx
Finish
Lappato
Material
Porcelain
Color
Beige, Gold
Description
Inspired by the radiant beauty of Miele Onyx, this 24x48in polished porcelain tile channels the warmth and translucency of golden gemstone slabs found across Southwest Asia. Its surface glows with layers of buttery cream, honey gold, and flowing amber-copper veining, capturing the depth and movement of hand-polished onyx. Crafted with V3 moderate variation, rectified edges, and multiple porcelain faces, it delivers a naturally varied aesthetic with seamless continuity. Perfect for bathroom walls, vanity surrounds, fireplace features, or boutique lobbies, this Miele Onyx look tile offers luxurious visual richness, stain resistance, and lasting performance - all with the ease of porcelain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.