
Splendor 24x48 Petra Gray Porcelain Large Format Veining Wall and Floor Tile (15.5 sq ft/case), 2PK
Mfr # IMPPTRGRY2448
Zoro # G521722327
product price:Â $179.99
/pk 2, $90.00/ea
Sold in multiples of 4 for $719.96
Free Shipping & Returns
Key Features
Coverage Area
15.5 sq. ft
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Shape
Marble-look Veining
Thickness
9.65 mm
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMPPTRGRY2448
Zoro #
G521722327
UPC #
198219535724
Country of Origin
Spain
Dimensions
Thickness
9.65 mm
Length
47.2 in
Width
23.6 in
Details
Coverage Area
15.5 sq. ft
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Shape
Marble-look Veining
Color
Gray
Finish
Matte
Material
Porcelain
Description
Echoing the natural limestone cliffs found in the ancient valley of Petra, Jordan, this large-format porcelain tile evokes timeless strength and earthy elegance. The Petra Gray 24x48 tile showcases a soft fusion of warm greige, cloudy silver, and taupe undertones, scattered with authentic mineral flecks for a natural stone look. Its matte finish enhances the tactile surface while reducing glare - ideal for bathroom floors, shower walls, kitchen flooring, or open-plan living spaces. With rectified edges for clean lines and fewer grout joints, this porcelain floor tile delivers seamless sophistication in both modern and transitional homes. Fade- and stain-resistant, it's a durable, low-maintenance choice with elevated, organic appeal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.