Splendor 36 in. x 36 in. Lappato Black Porcelain Large Format Wall and Floor Tile, 2PK

  • Mfr # IMP88ONPN3636

  • Zoro # G713780371


product price:  $354.99
/pk 2, $177.50/ea
Sold in multiples of 4 for $1,419.96
Item requires special delivery charges. A $27.50 per item surcharge will be applied.

Key Features

Length
36 in
Width
36 in
Thickness
9.53 mm
Material
Porcelain
Tile Use
Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios, Garage Walls, Garage Floors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMP88ONPN3636
Zoro #
G713780371
UPC #
840175589104
Country of Origin
Italy

Dimensions

Length
36 in
Width
36 in
Thickness
9.53 mm

Details

Material
Porcelain
Color
Pink
Tile Use
Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Patios, Garage Walls, Garage Floors
Shape
Square; Square
Finish
Lappato; Smooth
Coverage Area
17.438 Sq. ft

Description

Luxuriate in the captivating beauty of Splendor Lappato Pink Porcelain Rectangular Wall and Floor Tile! Emulating the appearance of onyx stone, this gorgeous porcelain tile evokes images of grandiose entrance halls and decadent hotels. It's perfect for commercial and residential spaces-with a unique veining pattern and rich pink tone making for a truly luxurious space! Embellish your interior walls, fireplace surround, or kitchen backsplash with the dazzling beauty of large-format pink tile. This fabulous alternative to authentic onyx has the artistry for seamless flooring with less visual interruption, thanks to fewer grout lines. When you're looking for a one-of-a-kind bathroom tile, it's the perfect finish for stunning shower walls and bathtub surrounds. Porcelain can withstand moisture and stains, making for an enduring design you can enjoy for decades. So whether laid on walls in a wet area or on a low-traffic floor, your tilework will always look fresh as a daisy!, 17.43 sq ft/case


  • Tile Dimension: 36 x 36 in., thickness: 0.38 mm, sq ft per sheet: 8.71, sheets per box: 2, sq ft per box: 17.43
  • Porcelain material with Lappato finish
  • Recommended Use: Bathroom wall, Shower wall, Kitchen backsplash, Steam room, Patio, Garage and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.