Splendor 48x48 Petra Gray Porcelain Large Format Square Veining Wall and Floor Tile, 1 Pack

  • Mfr # IMPPTRGRY4848

  • Zoro # G321722305


product price: $176.99
/ea
Sold in multiples of 3 for $530.97
Free Shipping & Returns

Key Features

Color
Gray
Material
Porcelain
Thickness
9.65 mm
Shape
Square Marble Look Veining
Length
47.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPPTRGRY4848
Zoro #
G321722305
UPC #
198219535731
Country of Origin
Spain

Dimensions

Thickness
9.65 mm
Length
47.2 in
Width
47.2 in

Details

Color
Gray
Material
Porcelain
Shape
Square Marble Look Veining
Finish
Matte
Coverage Area
15.5 sq. ft
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more

Description

Brought to life with the quiet strength of ancient stonework, the Petra Gray 48x48 porcelain tile is a tribute to the weathered beauty of limestone seen in the carved facades of Petra’s desert ruins. This extra-large square format showcases a flowing blend of stonewashed Gray, muted beige, and pebble cream, layered with natural mineral fragments for authentic visual texture. The honed matte finish softens light and adds an earthy tactility, perfect for modern living rooms, entryways, and spa-inspired bathrooms. Precision-cut edges support minimal grout lines, allowing the expansive surface to appear continuous and clean. Engineered in durable porcelain, this stone-look tile is ideal for high-traffic residential and commercial spaces seeking timeless sophistication with modern scale.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.