Spruce Blue 0.6 in x 12 in Glass Glossy Pencil Liner Tile Trim 0.5 sqft/case, 10PK

  • Mfr # APLSRA88P11A

  • Zoro # G511320069


product price:  $153.99
/pk 10, $15.40/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
0.6 in
Thickness
0.31 in
Color
Spruce Blue
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLSRA88P11A
Zoro #
G511320069
UPC #
840175529216
Country of Origin
China

Dimensions

Length
12 in
Width
0.6 in
Thickness
0.31 in

Details

Color
Spruce Blue
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
Material
Glass
Shape
Pencil
Finish
Glossy
Coverage Area
0.5 sq. ft

Description

Small in size but big in style, glass pencil tiles have a big impact on the aesthetic value of your tile installations. Increase the impact of your design with a decorative pencil tile at the edges. Protect your exposed tiles from chips and cracks by finishing off with a modern glass trim that is impervious and easy to clean. Enhance your kitchen backsplash area with a sleek glass border behind the cooktop, or around the perimeter of your kitchen for added visual interest. Thanks to its thin profile and high gloss finish, this pencil can blend in seamlessly into your existing scheme when paired with dark neutral colors and provide a smooth transition where your tiles meet a wall.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products